MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12CH606
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12CH606 BEARING HANGER ; 12" X 3" 60
Hanger; Bracket; 3" Shaft Diameter; 8-1/8" Mounting Flange to Center of Bearing; 60 Series; 17-1/2" Length; 5" Width; Bearing Included; Use CHB606; 9/16 X 1-5/16 Inch Mounting Hole
Part #
12CH606
BDI #
614940
Details
2005.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/12CH606/p/614940
Your Price
$ 2,005.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
17.252
EAN
0697950091815
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
60
Bearing Included Yes/No
Yes
Bearing Number
CHB606
Mounting Slot-Size
9/16 X 1-5/16 Inch
Other Features
12 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
12CH606
Manufacturer Internal Number
12CH606
Weight / LBS
30
Long Description
Hanger; Bracket; 3" Shaft Diameter; 8-1/8" Mounting Flange to Center of Bearing; 60 Series; 17-1/2" Length; 5" Width; Bearing Included; Use CHB606; 9/16 X 1-5/16 Inch Mounting Hole
Mounting Flange to Center of Bearing
8.125 Inch | 206.375 Millimeter
Length
17.5 Inch | 444.5 Millimeter
Width
5 Inch | 127 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh