https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-220-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2NnxpbWFnZS9qcGVnfGFHWmtMMmhqTUM4eE1EUXlOelE1TURjek1EQXhOQzlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TWpCZk16QXdlRE13TUM1cWNHY3w5ZTRhMWE0ZDEyNzRkODBiMDJjODhkNDIyNDY0NDA4NGI4NDU3NjcxMmFmOWQ0ZjU2Y2ZiZDBmNzM4ZGIxYWVj
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14CH2206-O
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14CH2206-O BEARING HANGER ; 3" SHAFT DIA X 19.5" LG X 5" WD
Hanger; Bracket; 3" Shaft Diameter; 9-3/4" Mounting Flange to Center of Bearing; 220 Series; 19-1/2" Length; 5" Width; No Bearing Included; Use CHB2206; 9/16 X 1-5/16 Inch Mounting Hole
Part #
14CH2206-O
BDI #
615460
Details
512.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/14CH2206-O/p/615460
Your Price
$ 512.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
14.982
EAN
0697950096506
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
220
Bearing Included Yes/No
No
Bearing Number
CHB2206
Mounting Slot-Size
9/16 X 1-5/16 Inch
Other Features
14 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange | With Oil Pipe
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
14CH2206-O
Manufacturer Internal Number
14CH2206-O
Weight / LBS
33
Long Description
Hanger; Bracket; 3" Shaft Diameter; 9-3/4" Mounting Flange to Center of Bearing; 220 Series; 19-1/2" Length; 5" Width; No Bearing Included; Use CHB2206; 9/16 X 1-5/16 Inch Mounting Hole
Mounting Flange to Center of Bearing
9.75 Inch | 247.65 Millimeter
Width
5 Inch | 127 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Length
19.5 Inch | 495.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh