MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
16CH706
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
16CH706 BEARING HANGER ; 16" X 3" STY 70 BB
Hanger; Bracket; 3" Shaft Diameter; 10-5/8" Mounting Flange to Center of Bearing; 70 Series; 17" Length; 5" Width; Bearing Included; Use CHB606; 9/16 X 1-5/16 Inch Mounting Hole
Part #
16CH706
BDI #
615897
Details
2116.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/16CH706/p/615897
Your Price
$ 2,116.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
15.873
EAN
0697950100067
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
70
Bearing Included Yes/No
Yes
Bearing Number
CHB606
Mounting Slot-Size
9/16 X 1-5/16 Inch
Other Features
16 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer Internal Number
16CH706
Weight / LBS
35
Long Description
Hanger; Bracket; 3" Shaft Diameter; 10-5/8" Mounting Flange to Center of Bearing; 70 Series; 17" Length; 5" Width; Bearing Included; Use CHB606; 9/16 X 1-5/16 Inch Mounting Hole
Length
17 Inch | 431.8 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Mounting Flange to Center of Bearing
10.625 Inch | 269.875 Millimeter
Width
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh