18CH2166 https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-216-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwM3xpbWFnZS9qcGVnfGFEUXhMMmhpWVM4eE1EUXlOelE1TURreU5qWXlNaTlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TVRaZk16QXdlRE13TUM1cWNHY3w5YzdhMTA1ZmQ4MjZhMjcxN2M3YjFmZGQ0MTQwOGI4MjMxYzRmZmExYzVkZGIzMmYyMWRjZGEyYmI3ZTQ4MjNk
616259 Screw Conveyor Hangers 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

18CH2166

Description

18CH2166 BEARING HANGER ; 3" SHAFT DIA 19" LG 6" WD

Hanger; Bracket; 3" Shaft Diameter; 12-1/8" Mounting Flange to Center of Bearing; 216 Series; 19" Length; 6" Width; No Bearing Included; Use CHB2166; 11/16 X 1-11/16 Inch Mounting Hole

Part #

18CH2166

BDI #
616259

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
15.42
EAN
0697950102795
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
216
Bearing Included Yes/No
No
Bearing Number
CHB2166
Mounting Slot-Size
11/16 X 1-11/16 Inch
Other Features
18 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
Manufacturer Item Number
18CH2166
Manufacturer Internal Number
18CH2166
Weight / LBS
34
Long Description
Hanger; Bracket; 3" Shaft Diameter; 12-1/8" Mounting Flange to Center of Bearing; 216 Series; 19" Length; 6" Width; No Bearing Included; Use CHB2166; 11/16 X 1-11/16 Inch Mounting Hole
Length
19 Inch | 482.6 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Width
6 Inch | 152.4 Millimeter
Mounting Flange to Center of Bearing
12.125 Inch | 307.975 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh