https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-226-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2NXxpbWFnZS9qcGVnfGFEa3hMMmd5Tnk4eE1EUXlOelE0T1RjME5qazNOQzlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TWpaZk16QXdlRE13TUM1cWNHY3w1MGZhZmJlOTAxYzY2YTM0ZWU5MTI0ZWM3NGMxNzNlZmVhZTgxOWNlMjAwODczY2ZkM2U5NWM4YmEwMTVkZTcz
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
18CH2266
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
18CH2266 BEARING HANGER ; 226 SERIES 19" LEN 6" WIDTH
Hanger; Bracket; 3" Shaft Diameter; 12-1/8" Mounting Flange to Center of Bearing; 226 Series; 19" Length; 6" Width; No Bearing Included; Use CHB2206; 11/16 X 1-11/16 Inch Mounting Hole
Part #
18CH2266
BDI #
616261
Details
565.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/18CH2266/p/616261
Your Price
$ 565.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
18.614
EAN
0697950102870
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
226
Bearing Included Yes/No
No
Bearing Number
CHB2206
Mounting Slot-Size
11/16 X 1-11/16 Inch
Other Features
18 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
18CH2266
Manufacturer Internal Number
18CH2266
Weight / LBS
41
Long Description
Hanger; Bracket; 3" Shaft Diameter; 12-1/8" Mounting Flange to Center of Bearing; 226 Series; 19" Length; 6" Width; No Bearing Included; Use CHB2206; 11/16 X 1-11/16 Inch Mounting Hole
Shaft Diameter
3 Inch | 76.2 Millimeter
Width
6 Inch | 152.4 Millimeter
Mounting Flange to Center of Bearing
12.125 Inch | 307.975 Millimeter
Length
19 Inch | 482.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh