https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-220-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2NnxpbWFnZS9qcGVnfGFHWmtMMmhqTUM4eE1EUXlOelE1TURjek1EQXhOQzlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TWpCZk16QXdlRE13TUM1cWNHY3w5ZTRhMWE0ZDEyNzRkODBiMDJjODhkNDIyNDY0NDA4NGI4NDU3NjcxMmFmOWQ0ZjU2Y2ZiZDBmNzM4ZGIxYWVj
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4CH2202
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4CH2202 BEARING HANGER ; 4" X 1" STY 220 FRAME
Hanger; Bracket; 1" Shaft Diameter; 4" Mounting Flange to Center of Bearing; 220 Series; 7-1/4" Length; 3-1/2" Width; No Bearing Included; 5/16 X 3/4 Inch Mounting Hole
Part #
4CH2202
BDI #
619390
Details
165.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/4CH2202/p/619390
Your Price
$ 165.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
2.27
EAN
0697950116365
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
220
Bearing Included Yes/No
No
Mounting Slot-Size
5/16 X 3/4 Inch
Other Features
4 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer Internal Number
4CH2202
Weight / LBS
5
Long Description
Hanger; Bracket; 1" Shaft Diameter; 4" Mounting Flange to Center of Bearing; 220 Series; 7-1/4" Length; 3-1/2" Width; No Bearing Included; 5/16 X 3/4 Inch Mounting Hole
Shaft Diameter
1 Inch | 25.4 Millimeter
Length
7.25 Inch | 184.15 Millimeter
Width
3.5 Inch | 88.9 Millimeter
Mounting Flange to Center of Bearing
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh