https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-226-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2NXxpbWFnZS9qcGVnfGFEa3hMMmd5Tnk4eE1EUXlOelE0T1RjME5qazNOQzlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TWpaZk16QXdlRE13TUM1cWNHY3w1MGZhZmJlOTAxYzY2YTM0ZWU5MTI0ZWM3NGMxNzNlZmVhZTgxOWNlMjAwODczY2ZkM2U5NWM4YmEwMTVkZTcz
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6CH2263-O
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6CH2263-O BEARING HANGER ; 6" X 1 1/2" 226 -OIL
Hanger; Bracket; 1-1/2" Shaft Diameter; 4-1/2" Mounting Flange to Center of Bearing; 226 Series; 7" Length; 4-1/2" Width; No Bearing Included; Use CHB2203; 7/16 X 1-1/16 Inch Mounting Hole
Part #
6CH2263-O
BDI #
622506
Details
240.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/6CH2263-O/p/622506
Your Price
$ 240.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
2.27
EAN
0697950120751
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
226
Bearing Included Yes/No
No
Bearing Number
CHB2203
Mounting Slot-Size
7/16 X 1-1/16 Inch
Other Features
6 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
6CH2263-O
Manufacturer Internal Number
6CH2263-O
Weight / LBS
7
Long Description
Hanger; Bracket; 1-1/2" Shaft Diameter; 4-1/2" Mounting Flange to Center of Bearing; 226 Series; 7" Length; 4-1/2" Width; No Bearing Included; Use CHB2203; 7/16 X 1-1/16 Inch Mounting Hole
Mounting Flange to Center of Bearing
4.5 Inch | 114.3 Millimeter
Length
7 Inch | 177.8 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Width
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh