https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-220-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2NnxpbWFnZS9qcGVnfGFHWmtMMmhqTUM4eE1EUXlOelE1TURjek1EQXhOQzlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TWpCZk16QXdlRE13TUM1cWNHY3w5ZTRhMWE0ZDEyNzRkODBiMDJjODhkNDIyNDY0NDA4NGI4NDU3NjcxMmFmOWQ0ZjU2Y2ZiZDBmNzM4ZGIxYWVj
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9CH2204-O
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9CH2204-O BEARING HANGER ; 9" X 2" 220 -OIL
Hanger; Bracket; 2" Shaft Diameter; 6-3/8" Mounting Flange to Center of Bearing; 220 Series; 13-1/2" Length; 4-1/2" Width; No Bearing Included; Use CHB2204; 7/16 X 1-1/16 Inch Mounting Hole
Part #
9CH2204-O
BDI #
625736
Details
294.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/9CH2204-O/p/625736
Your Price
$ 294.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
4.99
EAN
0697950124889
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
220
Bearing Included Yes/No
No
Bearing Number
CHB2204
Mounting Slot-Size
7/16 X 1-1/16 Inch
Other Features
9 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange | With Oil Pipe
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
9CH2204-O
Manufacturer Internal Number
9CH2204-O
Weight / LBS
11
Long Description
Hanger; Bracket; 2" Shaft Diameter; 6-3/8" Mounting Flange to Center of Bearing; 220 Series; 13-1/2" Length; 4-1/2" Width; No Bearing Included; Use CHB2204; 7/16 X 1-1/16 Inch Mounting Hole
Length
13.5 Inch | 342.9 Millimeter
Mounting Flange to Center of Bearing
6.375 Inch | 161.925 Millimeter
Width
4.5 Inch | 114.3 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh