![9CH2264](/medias/INDM-GHNGRXX-BRKT-226-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2NXxpbWFnZS9qcGVnfGFEa3hMMmd5Tnk4eE1EUXlOelE0T1RjME5qazNOQzlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TWpaZk16QXdlRE13TUM1cWNHY3w1MGZhZmJlOTAxYzY2YTM0ZWU5MTI0ZWM3NGMxNzNlZmVhZTgxOWNlMjAwODczY2ZkM2U5NWM4YmEwMTVkZTcz)
![9CH2264](/medias/INDM-GHNGRXX-BRKT-226-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2NXxpbWFnZS9qcGVnfGFEa3hMMmd5Tnk4eE1EUXlOelE0T1RjME5qazNOQzlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TWpaZk16QXdlRE13TUM1cWNHY3w1MGZhZmJlOTAxYzY2YTM0ZWU5MTI0ZWM3NGMxNzNlZmVhZTgxOWNlMjAwODczY2ZkM2U5NWM4YmEwMTVkZTcz)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9CH2264
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9CH2264 BEARING HANGER ; 2" SHAFT DIA 6-1/8" MOUNTING FLANGE
Hanger; Bracket; 2" Shaft Diameter; 6-1/8" Mounting Flange to Center of Bearing; 226 Series; 10" Length; 4-1/2" Width; No Bearing Included; Use CHB2204; 7/16 X 1-1/16 Inch Mounting Hole
Part #
9CH2264
BDI #
625739
Details
208.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/9CH2264/p/625739
Your Price
$ 208.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
4.994
EAN
0697950124919
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
226
Bearing Included Yes/No
No
Bearing Number
CHB2204
Mounting Slot-Size
7/16 X 1-1/16 Inch
Other Features
9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
9CH2264
Manufacturer Internal Number
9CH2264
Weight / LBS
11
Long Description
Hanger; Bracket; 2" Shaft Diameter; 6-1/8" Mounting Flange to Center of Bearing; 226 Series; 10" Length; 4-1/2" Width; No Bearing Included; Use CHB2204; 7/16 X 1-1/16 Inch Mounting Hole
Length
10 Inch | 254 Millimeter
Mounting Flange to Center of Bearing
6.125 Inch | 155.575 Millimeter
Width
4.5 Inch | 114.3 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh