https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-326-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQyMHxpbWFnZS9qcGVnfGFHTmxMMmhqTnk4eE1EUXlOelE1TURVek16UXdOaTlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh6TWpaZk16QXdlRE13TUM1cWNHY3wyZTJjYjZkNjYzN2MxM2ZmZmI1ZDJkMWVmYTkyNzg0ZTU1NWMxZGM2MzQzNmMwNjI5NGFhNTUyMDNmMjMzNWM1
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9CH3264
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9CH3264 BEARING HANGER ; 9" X 2" 326
Hanger; Bracket; 2" Shaft Diameter; 6-1/8" Mounting Flange to Center of Bearing; 326 Series; 10" Length; 6" Width; No Bearing Included; Use CHB2204; 3/8 Inch Mounting Hole
Part #
9CH3264
BDI #
625743
Details
261.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/9CH3264/p/625743
Your Price
$ 261.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
4.994
EAN
0697950125077
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
326
Bearing Included Yes/No
No
Bearing Number
CHB2204
Mounting Slot-Size
3/8 Inch
Other Features
9 Inch Conveyor Dia | Hard Iron or Bronze Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
9CH3264
Manufacturer Internal Number
9CH3264
Weight / LBS
11
Long Description
Hanger; Bracket; 2" Shaft Diameter; 6-1/8" Mounting Flange to Center of Bearing; 326 Series; 10" Length; 6" Width; No Bearing Included; Use CHB2204; 3/8 Inch Mounting Hole
Mounting Flange to Center of Bearing
6.125 Inch | 155.575 Millimeter
Width
6 Inch | 152.4 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Length
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh