MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9CH603
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9CH603 BEARING HANGER ; 9" X 1 1/2" 60
Hanger; Bracket; 1-1/2" Shaft Diameter; 6-3/8" Mounting Flange to Center of Bearing; 60 Series; 13-1/2" Length; 4" Width; Bearing Included; Use CHB603; 7/16 X 1-1/16 Inch Mounting Hole
Part #
9CH603
BDI #
625744
Details
894.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/9CH603/p/625744
Your Price
$ 894.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
3.63
EAN
0697950125091
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
60
Bearing Included Yes/No
Yes
Bearing Number
CHB603
Mounting Slot-Size
7/16 X 1-1/16 Inch
Other Features
9 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Manufacturer Item Number
9CH603
Manufacturer Internal Number
9CH603
Weight / LBS
8
Long Description
Hanger; Bracket; 1-1/2" Shaft Diameter; 6-3/8" Mounting Flange to Center of Bearing; 60 Series; 13-1/2" Length; 4" Width; Bearing Included; Use CHB603; 7/16 X 1-1/16 Inch Mounting Hole
Mounting Flange to Center of Bearing
6.375 Inch | 161.925 Millimeter
Length
13.5 Inch | 342.9 Millimeter
Width
4 Inch | 101.6 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh