MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10HF306-R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10HF306-R CONVEYOR SCREW FLIGHT ; 10" X 10" RH HELICOID
Flight; Helicoid; 10 Pitch; 1.5" Coupling Diameter; 9.833 Feet Long; 10" Screw Diameter; 2.375" Pipe Diameter; 0.188" Inner Flight Thickness; 0.094" Outer Flight Thickness; Right
Part #
10HF306-R
BDI #
614002
Details
370.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/10HF306-R/p/614002
Your Price
$ 370.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
24.97
EAN
0697950088105
Product Group - BDI
M00134
Product Name
Flight
Product Type
Helicoid
Pitch
10
Length - Feet
9.833
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Manufacturer Item Number
10HF306-R
Manufacturer Internal Number
10HF306-R
Weight / LBS
48
Long Description
Flight; Helicoid; 10 Pitch; 1.5" Coupling Diameter; 9.833 Feet Long; 10" Screw Diameter; 2.375" Pipe Diameter; 0.188" Inner Flight Thickness; 0.094" Outer Flight Thickness; Right
Screw Diameter
10 Inch | 254 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Outer Flight Thickness
0.094 Inch | 2.388 Millimeter
Coupling Diameter
1.5 Inch | 38.1 Millimeter
Pipe Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh