MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12SF424-R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12SF424-R SECTIONAL FLIGHT ; 12" X 3/8" SIZE
Flight; Sectional; 12 Pitch; 2" Coupling Diameter; 11.833 Feet Long; 12" Screw Diameter; 2.875" Pipe Diameter; 0.375" Inner Flight Thickness; 0.375" Outer Flight Thickness; Right
Part #
12SF424-R
BDI #
614992
Details
170.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/12SF424-R/p/614992
Your Price
$ 170.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101725
Weight / Kilogram
7.26
EAN
0697950093819
Product Group - BDI
M00134
Product Name
Flight
Product Type
Sectional
Pitch
12
Length - Feet
11.833
Direction
Right
Other Features
Steel Plate | Spiral or Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Weight / LBS
12.7
Long Description
Flight; Sectional; 12 Pitch; 2" Coupling Diameter; 11.833 Feet Long; 12" Screw Diameter; 2.875" Pipe Diameter; 0.375" Inner Flight Thickness; 0.375" Outer Flight Thickness; Right
Pipe Diameter
2.875 Inch | 73.025 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Outer Flight Thickness
0.375 Inch | 9.525 Millimeter
Screw Diameter
12 Inch | 304.8 Millimeter
Coupling Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh