MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12SF616-R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12SF616-R SECTIONAL FLIGHT ; 12" X 12" SIZE
Flight; Sectional; 12 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 12" Screw Diameter; 4" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right
Part #
12SF616-R
BDI #
614997
Details
141.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/12SF616-R/p/614997
Your Price
$ 141.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101725
Weight / Kilogram
4.4
EAN
0697950093932
Product Group - BDI
M00134
Product Name
Flight
Product Type
Sectional
Pitch
12
Length - Feet
11.75
Direction
Right
Other Features
Steel Plate | Spiral or Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Internal Number
12SF616-R
Weight / LBS
9.7
Long Description
Flight; Sectional; 12 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 12" Screw Diameter; 4" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right
Pipe Diameter
4 Inch | 101.6 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Screw Diameter
12 Inch | 304.8 Millimeter
Outer Flight Thickness
0.25 Inch | 6.35 Millimeter
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh