MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
20SF616-R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
20SF616-R SECTIONAL FLIGHT ONLY ; 20" X 20" SIZE
Flight; Sectional; 20 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 20" Screw Diameter; 4" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right
Part #
20SF616-R
BDI #
617205
Details
342.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/20SF616-R/p/617205
Your Price
$ 342.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
12.712
EAN
0697950130590
Product Group - BDI
M00134
Product Name
Flight
Product Type
Sectional
Pitch
20
Length - Feet
11.75
Direction
Right
Other Features
Steel Plate | Spiral or Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Manufacturer Item Number
20SF616-R
Manufacturer Internal Number
20SF616-R
Weight / LBS
28
Long Description
Flight; Sectional; 20 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 20" Screw Diameter; 4" Pipe Diameter; 0.25" Inner Flight Thickness; 0.25" Outer Flight Thickness; Right
Pipe Diameter
4 Inch | 101.6 Millimeter
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Screw Diameter
20 Inch | 508 Millimeter
Outer Flight Thickness
0.25 Inch | 6.35 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh