https://www.bdiexpress.com/medias/INDM-GCMPNTX-SCRW-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3NnxpbWFnZS9qcGVnfGFEWmpMMmc1WWk4eE1EVXdOekkxTURVNU56a3hPQzlKVGtSTkxVZERUVkJPVkZoZlUwTlNWMTlEVGxaU1h6TXdNSGd6TURBdWFuQm58ZjQzOWRhM2YxMmZiODQ0NDFmMDE0OTY5YTM0MGU4NTg5M2RiMjI1NGFlNjE3ZDY4MzVkODljNDU0NWI1YzA2NQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
24S724-R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
24S724-R SECTIONAL SCREW ; 24"X3-7/16"X11'-8"
Conveyor Screw; Sectional; 24 Pitch; 3.438" Coupling Diameter; 11.667 Feet Long; 24" Screw Diameter; 4.5" Pipe Diameter; 0.375" Inner Flight Thickness; 0.375" Outer Flight Thickness; Right
Part #
24S724-R
BDI #
617783
Details
5844.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/24S724-R/p/617783
Your Price
$ 5,844.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101705
Weight / Kilogram
269.89
EAN
0697950274263
Product Group - BDI
M00134
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
24
Length - Feet
11.667
Direction
Right
Other Features
Steel Plate | Spiral or Helix | CEMA Standard
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer Internal Number
24S724-R
Weight / LBS
595
Long Description
Conveyor Screw; Sectional; 24 Pitch; 3.438" Coupling Diameter; 11.667 Feet Long; 24" Screw Diameter; 4.5" Pipe Diameter; 0.375" Inner Flight Thickness; 0.375" Outer Flight Thickness; Right
Outer Flight Thickness
0.375 Inch | 9.525 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Screw Diameter
24 Inch | 609.6 Millimeter
Pipe Diameter
4.5 Inch | 114.3 Millimeter
Coupling Diameter
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh