![4H206-L](/medias/INDM-GCMPNTX-SCRW-CNVR-HEL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyODJ8aW1hZ2UvanBlZ3xhRGhpTDJoaVpTOHhNRE0yT0Rnd09UTTJPVFl6TUM5SlRrUk5MVWREVFZCT1ZGaGZVME5TVjE5RFRsWlNYMGhGVEY4ek1EQjRNekF3TG1wd1p3fDljYTQwZWRlMGYzM2Y3NWE0N2RlNzlhY2ZlNGZkMjBmMTdlMTc1NDY3NmEzNjFiYTQ0NmIwMTcxYmM1MTJmNDg)
![4H206-L](/medias/INDM-GCMPNTX-SCRW-CNVR-HEL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyODJ8aW1hZ2UvanBlZ3xhRGhpTDJoaVpTOHhNRE0yT0Rnd09UTTJPVFl6TUM5SlRrUk5MVWREVFZCT1ZGaGZVME5TVjE5RFRsWlNYMGhGVEY4ek1EQjRNekF3TG1wd1p3fDljYTQwZWRlMGYzM2Y3NWE0N2RlNzlhY2ZlNGZkMjBmMTdlMTc1NDY3NmEzNjFiYTQ0NmIwMTcxYmM1MTJmNDg)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4H206-L
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4H206-L SCREW CONVEYOR ; 4IN SCREW DIA LH 9FT-10-1/2IN L
Conveyor Screw; Helicoid; 1" Coupling Diameter; 4" Screw Diameter; 9.875 Feet Long; 1-1/4" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Left
Part #
4H206-L
BDI #
22136908
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/4H206-L/p/22136908
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101730
Weight / Kilogram
0
Product Group - BDI
M00136
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
4
Length - Feet
9.875
Direction
Left
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer URL
Long Description
Conveyor Screw; Helicoid; 1" Coupling Diameter; 4" Screw Diameter; 9.875 Feet Long; 1-1/4" Pipe Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Left
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Screw Diameter
4 Inch | 101.6 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Pipe Diameter
1.25 Inch | 31.75 Millimeter
Coupling Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh