https://www.bdiexpress.com/medias/INDM-GCMPNTX-SCRW-CNVR-HEL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyODJ8aW1hZ2UvanBlZ3xhRGhpTDJoaVpTOHhNRE0yT0Rnd09UTTJPVFl6TUM5SlRrUk5MVWREVFZCT1ZGaGZVME5TVjE5RFRsWlNYMGhGVEY4ek1EQjRNekF3TG1wd1p3fDljYTQwZWRlMGYzM2Y3NWE0N2RlNzlhY2ZlNGZkMjBmMTdlMTc1NDY3NmEzNjFiYTQ0NmIwMTcxYmM1MTJmNDg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4H206-R MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4H206-R MTO CONVEYOR SCREW ; 4" SCREW DIA RH
Conveyor Screw; Helicoid; 1" Coupling Diameter; 4" Screw Diameter; 9.875 Feet Long; 1-5/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/32" Outer Flight Thickness; Right
Part #
4H206-R MTO
BDI #
24532697
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/4H206-R-MTO/p/24532697
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101705
Weight / Kilogram
7.498
Product Group - BDI
M00134
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
4
Length - Feet
9.875
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer URL
Long Description
Conveyor Screw; Helicoid; 1" Coupling Diameter; 4" Screw Diameter; 9.875 Feet Long; 1-5/8" Pipe Diameter; 3/16" Inner Flight Thickness; 3/32" Outer Flight Thickness; Right
Outer Flight Thickness
0.094 Inch | 2.388 Millimeter
Pipe Diameter
1.625 Inch | 41.275 Millimeter
Screw Diameter
4 Inch | 101.6 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Coupling Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh