https://www.bdiexpress.com/medias/INDM-GCMPNTX-SCRW-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3NnxpbWFnZS9qcGVnfGFEWmpMMmc1WWk4eE1EVXdOekkxTURVNU56a3hPQzlKVGtSTkxVZERUVkJPVkZoZlUwTlNWMTlEVGxaU1h6TXdNSGd6TURBdWFuQm58ZjQzOWRhM2YxMmZiODQ0NDFmMDE0OTY5YTM0MGU4NTg5M2RiMjI1NGFlNjE3ZDY4MzVkODljNDU0NWI1YzA2NQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4H206-R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4H206-R CONVEYOR SCREW ; 4" X 1" X 9'-10-1/2" RH HELICOID
Conveyor Screw; Helicoid; 4 Pitch; 1" Coupling Diameter; 9.875 Feet Long; 4" Screw Diameter; 1.625" Pipe Diameter; 0.188" Inner Flight Thickness; 0.094" Outer Flight Thickness; Right
Part #
4H206-R
BDI #
619402
Details
677.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/4H206-R/p/619402
Your Price
$ 677.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101705
Weight / Kilogram
18.14
EAN
0697950116730
Product Group - BDI
M00134
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
4
Length - Feet
9.875
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer Internal Number
4H206-R
Weight / LBS
40
Long Description
Conveyor Screw; Helicoid; 4 Pitch; 1" Coupling Diameter; 9.875 Feet Long; 4" Screw Diameter; 1.625" Pipe Diameter; 0.188" Inner Flight Thickness; 0.094" Outer Flight Thickness; Right
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Coupling Diameter
1 Inch | 25.4 Millimeter
Pipe Diameter
1.625 Inch | 41.275 Millimeter
Outer Flight Thickness
0.094 Inch | 2.388 Millimeter
Screw Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh