https://www.bdiexpress.com/medias/INDM-GCMPNTX-SCRW-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3NnxpbWFnZS9qcGVnfGFEWmpMMmc1WWk4eE1EVXdOekkxTURVNU56a3hPQzlKVGtSTkxVZERUVkJPVkZoZlUwTlNWMTlEVGxaU1h6TXdNSGd6TURBdWFuQm58ZjQzOWRhM2YxMmZiODQ0NDFmMDE0OTY5YTM0MGU4NTg5M2RiMjI1NGFlNjE3ZDY4MzVkODljNDU0NWI1YzA2NQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9H406-R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9H406-R CONVEYOR SCREW ; 9"X2"X9'-10" HELICOID
Conveyor Screw; Helicoid; 9 Pitch; 2" Coupling Diameter; 9.833 Feet Long; 9" Screw Diameter; 2.875" Pipe Diameter; 0.188" Inner Flight Thickness; 0.094" Outer Flight Thickness; Right
Part #
9H406-R
BDI #
625779
Details
706.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/9H406-R/p/625779
Your Price
$ 706.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101705
Weight / Kilogram
40.363
EAN
0697950126487
Product Group - BDI
M00134
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
9
Length - Feet
9.833
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer Internal Number
9H406-R
Weight / LBS
91
Long Description
Conveyor Screw; Helicoid; 9 Pitch; 2" Coupling Diameter; 9.833 Feet Long; 9" Screw Diameter; 2.875" Pipe Diameter; 0.188" Inner Flight Thickness; 0.094" Outer Flight Thickness; Right
Coupling Diameter
2 Inch | 50.8 Millimeter
Outer Flight Thickness
0.094 Inch | 2.388 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Screw Diameter
9 Inch | 228.6 Millimeter
Pipe Diameter
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh