https://www.bdiexpress.com/medias/INDREXCHNXXX-1844-2SS-GILA-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE3Nzl8aW1hZ2UvanBlZ3xhRFl6TDJnMk55OHhNREl3Tmpjek56ZzFPRFU1TUM5SlRrUlNSVmhEU0U1WVdGaGZNVGcwTkY4eVUxTmZSMGxNUVY4ek1EQllNekF3TG1wd1p3fDIwY2NlZjZkOTFjOGY0MGQxZWI0YmY2Mzk0MWRjNDFhZGNkNzYwZWNjYjhiMmVmOWVlMTAyMmYzYzNhNTY2NjY
REXNORD
REXNORD
1844SSK1.5
REXNORD REXNORD
Description
1844SSK1.50 ; 1844 SS K1.50 CHAIN
Chain, Plate Top; SS1844; 2 Piece Stainless Steel with Stainless Steel Top; 1" Pitch; 1-1/2" Chain Width; Straight Running
Part #
9020049
BDI #
18621299
Details
380.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/1844SSK1-5/p/18621299
Your Price
$ 380.12 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.459
EAN
0793699272635
Product Group - BDI
M00330
Chain Size
SS1844
Basic Construction
2 Piece Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Green Internally Lubricated Acetal
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.084
Long Description
Chain, Plate Top; SS1844; 2 Piece Stainless Steel with Stainless Steel Top; 1" Pitch; 1-1/2" Chain Width; Straight Running
Chain Width
1.5 Inch | 38.1 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh