https://www.bdiexpress.com/medias/INDREXCHNXXX-1874G-2SS-TAB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgwODd8aW1hZ2UvanBlZ3xhR1kxTDJobU5pOHhNREl3T0Rjek9UYzROamM0TWk5SlRrUlNSVmhEU0U1WVdGaGZNVGczTkVkZk1sTlRYMVJCUWw4ek1EQllNekF3TG1wd1p3fDI0MDNkNDU4NWM4OWNiYjYyNWIwZmVkNDAxMjZkY2QyYWVhY2Q4MzhhNmVkZWZkYTRhOWNkMmRhOGIyMGVjNDY
REXNORD
REXNORD
1874SS-SG
REXNORD REXNORD
Description
1874SS-SG TABLETOP CHAIN
1874; 2 Piece Stainless Steel with Gripper Retainer; Chain; 3/4" Pitch; 3-5/8" Chain Width; Straight Running | Side Flexing | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 2.25" Tab Width; Straight Plate
Part #
9020041
BDI #
18621158
Details
344.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/1874SS-SG/p/18621158
Your Price
$ 344.94 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.361
EAN
0698210836405
Product Group - BDI
M00330
Chain Size
1874
Basic Construction
2 Piece Stainless Steel with Gripper Retainer
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Heavy Duty | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
SS1874 TAB
Weight / LBS
3
Long Description
1874; 2 Piece Stainless Steel with Gripper Retainer; Chain; 3/4" Pitch; 3-5/8" Chain Width; Straight Running | Side Flexing | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 2.25" Tab Width; Straight Plate
Chain Width
3.625 Inch | 92.075 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Base Width
0 Inch | 0 Millimeter
Plate Height
0 Inch | 0 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Tab Width
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh