https://www.bdiexpress.com/medias/INDREXXXXXXX-18691127-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Njl8aW1hZ2UvanBlZ3xhRGsyTDJnM09DOHhNRFkyTURnd05qYzROekV3TWk5SlRrUlNSVmhZV0ZoWVdGaGZNVGcyT1RFeE1qZGZNekF3ZURNd01DNXFjR2N8ODAyZDZkYmJiYjE2MzkyNTA5YTBiZmUxYjk2MTQzZDYxZTI0Zjk1ODk3ZDcxMjMwZWZjM2UwNDUyMTkwNGI2Ng
REXNORD
REXNORD
60S13
REXNORD REXNORD
Description
60S13 ; 762.50.13
Plate Top Chain; 60 Chain Size; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 1-3/4" Chain Width; Straight Running; Stainless Steel Pin Material; Straight
Part #
2541710
BDI #
18691127
Details
59.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/60S13/p/18691127
Your Price
$ 59.28 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.31
EAN
0782934829819
Product Group - BDI
M00330
Chain Size
60
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Weight / LBS
0.05
Long Description
Plate Top Chain; 60 Chain Size; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 1-3/4" Chain Width; Straight Running; Stainless Steel Pin Material; Straight
Chain Width
1.75 Inch | 44.45 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh