![60S31M](/medias/INDREXXXXXXX-18693198-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMjN8aW1hZ2UvanBlZ3xhRE0zTDJoa01TOHhNRFkyTURnd056STNPRFl5TWk5SlRrUlNSVmhZV0ZoWVdGaGZNVGcyT1RNeE9UaGZNekF3ZURNd01DNXFjR2N8ZjE3YWY2OWQ1MzNiNmU4YmFkZDMwN2Q1MzA2OWI0YWY1NzhkM2NlMTFkOWM2ODA3NmEzZTQ4YmZmNjEwM2E0NA)
![60S31M](/medias/INDREXXXXXXX-18693198-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMjN8aW1hZ2UvanBlZ3xhRE0zTDJoa01TOHhNRFkyTURnd056STNPRFl5TWk5SlRrUlNSVmhZV0ZoWVdGaGZNVGcyT1RNeE9UaGZNekF3ZURNd01DNXFjR2N8ZjE3YWY2OWQ1MzNiNmU4YmFkZDMwN2Q1MzA2OWI0YWY1NzhkM2NlMTFkOWM2ODA3NmEzZTQ4YmZmNjEwM2E0NA)
REXNORD
REXNORD
60S31M
REXNORD REXNORD
Description
60S31M ; 762.53.31
Plate Top Chain; 815 Chain Size; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running; High Speed Stainless Steel Material Type; Stainless Steel Pin Material; 1.69" Base Width; Straight
Part #
2541750
BDI #
18693198
Details
50.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/60S31M/p/18693198
Your Price
$ 50.84 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.79
EAN
0698210147587
Product Group - BDI
M00330
Chain Size
815
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
High Speed Stainless Steel
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Weight / LBS
0.22
Long Description
Plate Top Chain; 815 Chain Size; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running; High Speed Stainless Steel Material Type; Stainless Steel Pin Material; 1.69" Base Width; Straight
Pin Diameter
0.25 Inch | 6.35 Millimeter
Base Width
1.69 Inch | 42.926 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh