

REXNORD
REXNORD
60S31XM 762.69.31
REXNORD REXNORD
Description
60S31XM TABLETOP CHAIN ; POR 762.69.31
Chain, Plate Top; 60S; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running; Stainless Steel Pin Material
Part #
10139394
BDI #
24110428
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/60S31XM-762-69-31/p/24110428
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.835
EAN
0793699153941
Product Group - BDI
M00330
Chain Size
60S
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Green Internally Lubricated Acetal
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.23
Long Description
Chain, Plate Top; 60S; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running; Stainless Steel Pin Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh