https://www.bdiexpress.com/medias/INDREXCHNXXX-1700-1PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzOXxpbWFnZS9qcGVnfGFERm1MMmc0TkM4eE1EYzNNRFE1TkRNMU56VXpOQzlKVGtSU1JWaERTRTVZV0ZoZk1UY3dNRjh4VUV4VFZFTmZNekF3ZURNd01DNXFjR2N8MGUwOTU2ZDJiYjJhMDYyYmZlNmJhYTA0YjliYmVkOTEwODg3NGViZTE4NDIzN2VkZGUxZDcyZmVjODQxNDQ0Yw
REXNORD
REXNORD
A1700
REXNORD REXNORD
Description
A1700 TABLETOP CHAIN ; 50MM CHAIN PITCH X 55MM CHAIN WD
Plate Top Chain; 1700; Plastic with Plastic Top; 50MM Pitch; 55MM Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Part #
1267537
BDI #
18621306
Details
48.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/A1700/p/18621306
Your Price
$ 48.36 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.39
EAN
0698210718473
Product Group - BDI
M00330
Chain Size
1700
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Metric
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.139
Long Description
Plate Top Chain; 1700; Plastic with Plastic Top; 50MM Pitch; 55MM Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Pitch
1.969 Inch | 50 Millimeter
Chain Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh