https://www.bdiexpress.com/medias/INDREXCHNXXX-2500-1PLSTC-LF-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA5ODl8aW1hZ2UvanBlZ3xhR1l6TDJnNVlTOHhNREl3T0Rjek9EWXdOekV6TkM5SlRrUlNSVmhEU0U1WVdGaGZNalV3TUY4eFVFeFRWRU5mVEVaZk16QXdXRE13TUM1cWNHY3wxNWVmMTdhNDA4NjllYTkzNmUzNjE3Y2YzMzY1MWM1NTVhYmU3ZDYyYTNlZDEyZmU2NWZmY2QwNTVkOTI0MGFj
REXNORD
REXNORD
A2500
REXNORD REXNORD
Description
A2500 TABLETOP CHAIN ; A2500 LF BROWN SS
Plate Top Chain; 2500; Plastic with Plastic Top; 3" Pitch; 2.63" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Part #
1267567
BDI #
18621313
Details
103.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/A2500/p/18621313
Your Price
$ 103.16 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.816
EAN
0698210835774
Product Group - BDI
M00330
Chain Size
2500
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.45
Long Description
Plate Top Chain; 2500; Plastic with Plastic Top; 3" Pitch; 2.63" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Pitch
3 Inch | 76.2 Millimeter
Chain Width
2.63 Inch | 66.802 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh