https://www.bdiexpress.com/medias/INDREXCHNXXX-820-1PLSTC-GILA-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc3OTJ8aW1hZ2UvanBlZ3xhRE0wTDJnMll5OHhNREl3Tmpjek5UZzFPVGMwTWk5SlRrUlNSVmhEU0U1WVdGaGZPREl3WHpGUVRGTlVRMTlIU1V4Qlh6TXdNRmd6TURBdWFuQm58Zjc5MWM1NWMyNjU5MzQ3MDJhNzNiOWUwYzJhMmQwZDM2OGIwYjJjZTNjNjRlYTBhM2VkZTcwMjgxNjNkYWUyOA
REXNORD
REXNORD
AS 820-K325
REXNORD REXNORD
Description
AS 820-K325 TABLETOP CHAIN ; 10/BOX
Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running
Part #
1268229
BDI #
19427706
Details
66.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/AS-820-K325/p/19427706
Your Price
$ 66.72 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.27
EAN
0698210836375
Product Group - BDI
M00330
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Green Internally Lubricated Acetal
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Long Description
Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh