Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BWR1700-55MM SS-PINS 81438201 https://www.bdiexpress.com/medias/INDREXCHNXXX-1700-1PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzOXxpbWFnZS9qcGVnfGFERm1MMmc0TkM4eE1EYzNNRFE1TkRNMU56VXpOQzlKVGtSU1JWaERTRTVZV0ZoZk1UY3dNRjh4VUV4VFZFTmZNekF3ZURNd01DNXFjR2N8MGUwOTU2ZDJiYjJhMDYyYmZlNmJhYTA0YjliYmVkOTEwODg3NGViZTE4NDIzN2VkZGUxZDcyZmVjODQxNDQ0Yw
24109043 Table Top Chains 

REXNORD REXNORD

BWR1700-55MM SS-PINS 81438201

Description

BWR1700-55MM SS-PINS TABLETOP CHAIN ; NON-RETURNABLE 81438201

Chain, Plate Top; 1700; Plastic with Plastic Top; 50MM Pitch; 55MM Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material

Part #

BWR1700-55MM SS-PINS 81438201

BDI #
24109043

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.386
EAN
0793699955729
Product Group - BDI
M00330
Chain Size
1700
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Wear Resistant
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Metric
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.139
Long Description
Chain, Plate Top; 1700; Plastic with Plastic Top; 50MM Pitch; 55MM Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Width
2.165 Inch | 55 Millimeter
Chain Pitch
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh