https://www.bdiexpress.com/medias/INDHABCHNXXX-880-1PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NjJ8aW1hZ2UvanBlZ3xhRGN3TDJnNE9TODVPRE0wTlRVeE1EVXdNamN3TDBsT1JFaEJRa05JVGxoWVdGODRPREJmTVZCTVUxUkRYek13TUhnek1EQXVhbkJufGI1ZGFkMTljYzRhOWE5ODg2MjZkN2IzYjliZDhmMzUyMjJjNmY3ZDJlYmEwN2Q2ZmI1ZWI1MzMwOGM2Y2I1OGY
HABASIT BELTING
HABASIT BELTING
C0880K0450LFTA
HABASIT BELTING HABASIT BELTING
Description
C0880K0450LFTA ; SLAT TOP PLASTIC CHAIN
Chain, Plate Top; 880; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel; 1.66" Base Width; Straight Plate
Part #
C0880K0450LFTA
BDI #
17160591
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/C0880K0450LFTA/p/17160591
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
Product Group - BDI
M00330
Chain Size
880
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.habasit.com
Long Description
Chain, Plate Top; 880; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel; 1.66" Base Width; Straight Plate
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
1.66 Inch | 42.164 Millimeter
Plate Thickness
0.157 Inch | 4 Millimeter
Tab Width
2.4 Inch | 60.96 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Plate Height
0.594 Inch | 15.1 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh