Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EC880TK325 https://www.bdiexpress.com/medias/INDUCMCHAINX-880-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MTV8aW1hZ2UvanBlZ3xhRFUyTDJnd1pDOHhNRFUxTlRBM09ERXhOVE0xT0M5SlRrUlZRMDFEU0VGSlRsaGZPRGd3WHpNd01IZ3pNREF1YW5CbnwzNjZlMmUwNmEzNjU2ZjE4NTE3ZDllZDUyYzMzOTQ4MTNkODg2MmIyNDIwMGU2OTNmNjI0YThiNTc3YWY3NDEy
21586977 Table Top Chains 

UNI-CHAINS MFG. UNI-CHAINS MFG.

EC880TK325

Description

EC880TK325 PLASTIC TABLE TOP CHAIN

Plate Top Chain; 880; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel Pin Material; 1.7" Base Width; 0.16" Plate Thickness; Straight Plate Shape; 0.28" Pin Diameter

Part #

EC880TK325

BDI #
21586977

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
UNI-CHAINS MFG.
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Chain Size
880
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Black Color; Slat Top
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Plate Top Chain; 880; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel Pin Material; 1.7" Base Width; 0.16" Plate Thickness; Straight Plate Shape; 0.28" Pin Diameter
Chain Width
3.25 Inch | 82.55 Millimeter
Base Width
1.7 Inch | 43.18 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh