https://www.bdiexpress.com/medias/INDREXXXXXXX-19434127-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDJ8aW1hZ2UvanBlZ3xhRFUyTDJoaU1pOHhNRE00T0RrMk16a3hOemcxTkM5SlRrUlNSVmhZV0ZoWVdGaGZNVGswTXpReE1qZGZNekF3ZURNd01DNXFjR2N8MGQzNjc2NGFkNDk1ZjNjZDA1ZGQyNzFlN2M0MjI3NjNiMDUyZTA5ZDc1YmUwYWMwZWY3NzVlZGEwYTIyZTM0Yw
REXNORD
REXNORD
FTLPC1050 K7.5 HP
REXNORD REXNORD
Description
FTLPC1050 K7.5 HP TABLETOP CHAIN ; 1" CAPACI
Plate Top Chain; 1050 Chain Size; Plastic with Plastic Top; 1" Pitch; 7-1/2" Chain Width; Side Flexing; High Performance Material Type; Stainless Steel Pin Material; Straight
Part #
1268174
BDI #
19434127
Details
122.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/FTLPC1050-K7-5-HP/p/19434127
Your Price
$ 122.62 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.835
EAN
0793699688047
Product Group - BDI
M00330
Chain Size
1050
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Weight / LBS
0.15
Long Description
Plate Top Chain; 1050 Chain Size; Plastic with Plastic Top; 1" Pitch; 7-1/2" Chain Width; Side Flexing; High Performance Material Type; Stainless Steel Pin Material; Straight
Chain Width
7.5 Inch | 190.5 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh