https://www.bdiexpress.com/medias/INDREXCHNXXX-FTM-1PLSTC-HP-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE3OTR8aW1hZ2UvanBlZ3xhRFpqTDJoak15OHhNREl3Tmpjek9EUTBPRFF4TkM5SlRrUlNSVmhEU0U1WVdGaGZSbFJOWHpGUVRGTlVRMTlJVUY4ek1EQllNekF3TG1wd1p3fDhiYzkyMTJmNWYzZGI5ZDgxMDk0OTcwNWVkZjU0OTM1NWM4YzAzNWJkMjU4Y2NlNTc1NTM1ZGQzZTY4ZjRkOWQ
MARBETT & MCC
MARBETT & MCC
FTM1055HP-K84
MARBETT & MCC MARBETT & MCC
Description
FTM1055HP-K84 MATTOP CHAIN ; 81425501
Plate Top Chain; FTM; Plastic with Plastic Top; 1" Pitch; 3.307" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Part #
2543506
BDI #
18617292
Details
425.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/FTM1055HP-K84/p/18617292
Your Price
$ 425.34 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
Product Group - BDI
M00330
Chain Size
FTM
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.108
Long Description
Plate Top Chain; FTM; Plastic with Plastic Top; 1" Pitch; 3.307" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Pitch
1 Inch | 25.4 Millimeter
Chain Width
3.307 Inch | 84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh