https://www.bdiexpress.com/medias/INDREXCHNXXX-1701-1PLSTC-WR-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkwMzJ8aW1hZ2UvanBlZ3xhRGhpTDJnNU55OHhNREl3T0Rjek9EVXdPRGd6TUM5SlRrUlNSVmhEU0U1WVdGaGZNVGN3TVY4eFVFeFRWRU5mVjFKZk16QXdXRE13TUM1cWNHY3w4OWYxNDYyOTI4YWU5N2U5YmVmNzFkYmQ0NjE1NjYzNmRkMWZmMTM2M2U0ZTA1NDZhZjYyODQ2MDg3Njk4Y2Q3
REXNORD
REXNORD
HC1731-TAB
REXNORD REXNORD
Description
HC1731-TAB TABLETOP CHAIN
Plate Top Chain; 1701; Plastic with Plastic Top; 1-31/32" Pitch; 2.09" Chain Width; Straight Running | Side Flexing; Black Oxide Carbon Steel Pin Material
Part #
1267540
BDI #
18621456
Details
61.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HC1731-TAB/p/18621456
Your Price
$ 61.56 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.907
EAN
0698210854232
Product Group - BDI
M00330
Chain Size
1701
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Wear Resistant
Pin Material
Black Oxide Carbon Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.328
Long Description
Plate Top Chain; 1701; Plastic with Plastic Top; 1-31/32" Pitch; 2.09" Chain Width; Straight Running | Side Flexing; Black Oxide Carbon Steel Pin Material
Chain Width
2.09 Inch | 53.086 Millimeter
Chain Pitch
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh