https://www.bdiexpress.com/medias/INDREXXXXXXX-10139141-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ2NTV8aW1hZ2UvanBlZ3xhREU0TDJnNE5TOHhNRE0zTmpRek16ZzVNelF3Tmk5SlRrUlNSVmhZV0ZoWVdGaGZNVEF4TXpreE5ERmZNekF3ZURNd01DNXFjR2N8ODg1NTJkMTJkN2RkMzhlNDMzMWVlMGM5MTA3YWY1ZjJjMGE2MjI0MjNiYzg0NzVkODIxM2IyNmNhZjU0Yjg2Nw
REXNORD
REXNORD
HDFM1200 LBP XLA
REXNORD REXNORD
Description
HDFM1200 LBP XLA CHAIN ; 752.88.20 NON RETURNABLE 10FT BOX MCC
Plate Top Chain; 882 Chain Size; Plastic with Low Pressure Roller; 1-1/2" Pitch; 12" Chain Width; Side Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.41" Base Width; Straight
Part #
HDFM1200 LBP XLA
BDI #
22604985
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HDFM1200-LBP-XLA/p/22604985
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.92
EAN
0793699890570
Product Group - BDI
M00330
Chain Size
882
Basic Construction
Plastic with Low Pressure Roller
Component
Chain
Chain Type
Side Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Weight / LBS
0.24
Long Description
Plate Top Chain; 882 Chain Size; Plastic with Low Pressure Roller; 1-1/2" Pitch; 12" Chain Width; Side Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.41" Base Width; Straight
Plate Thickness
0.19 Inch | 4.826 Millimeter
Pin Diameter
0.34 Inch | 8.636 Millimeter
Chain Width
12 Inch | 304.8 Millimeter
Base Width
2.41 Inch | 61.214 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.88 Inch | 22.352 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh