https://www.bdiexpress.com/medias/INDREXCHNXXX-820-1PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI3N3xpbWFnZS9qcGVnfGFEbGhMMmd6WWk4eE1EYzNNVEUxTXpFNU1EazBNaTlKVGtSU1JWaERTRTVZV0ZoZk9ESXdYekZRVEZOVVExOHpNREI0TXpBd0xtcHdad3w5MGFhMDcyODc2NDRmZDNkM2VjMDczODJjNWFhNDYyOTU1NzcxNWIzYTBjYmNkNGQ0NTRkNTc5NTA2MzliNDJi
REXNORD
REXNORD
HP 820-K400
REXNORD REXNORD
Description
HP 820-K400 TABLETOP CHAIN ; 81400012
820; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 4" Chain Width; Straight Running | Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight Plate
Part #
1267583
BDI #
18621460
Details
83.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HP-820-K400/p/18621460
Your Price
$ 83.90 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.29
EAN
0698210883409
Product Group - BDI
M00330
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
HP820 4 IN
Weight / LBS
0.64
Long Description
820; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 4" Chain Width; Straight Running | Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight Plate
Plate Thickness
0.16 Inch | 4.064 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
4 Inch | 101.6 Millimeter
Base Width
1.64 Inch | 41.656 Millimeter
Tab Width
0 Inch | 0 Millimeter
Plate Height
0.57 Inch | 14.478 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh