https://www.bdiexpress.com/medias/INDREXCHNXXX-880-1PLSTC-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NTV8aW1hZ2UvanBlZ3xhRE0yTDJneFl5OHhNRE0zTXpZNU1UZ3dNVFl6TUM5SlRrUlNSVmhEU0U1WVdGaGZPRGd3WHpGUVRGTlVRMTlVUVVKZk16QXdlRE13TUM1cWNHY3xmYzQ4OGZkMzE2MDNlNmFkMzBhZWY5OWI4MGQwOGNkMDkxZDNjMjEzMTllNGYzM2ExMTlmZjFiNWFiMzIwNGM3
REXNORD
REXNORD
HP 880 TAB BO-K325
REXNORD REXNORD
Description
HP 880 TAB BO-K325 TABLETOP CHAIN ; 81410921
880; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 2.41" Tab Width; Straight Plate
Part #
1268144
BDI #
19434258
Details
68.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HP-880-TAB-BO-K325/p/19434258
Your Price
$ 68.84 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.27
EAN
0793699113013
Product Group - BDI
M00330
Chain Size
880
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Medium Duty | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.63
Long Description
880; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 2.41" Tab Width; Straight Plate
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Tab Width
2.41 Inch | 61.214 Millimeter
Plate Height
0.78 Inch | 19.812 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter
Base Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh