![HP1055FTM-4.5IN 749.43.421](/medias/INDREXXXTXXX-74943421-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMDJ8aW1hZ2UvanBlZ3xhRE5rTDJnMU9TOHhNRE0wTXpBMU9USXlOalkxTkM5SlRrUlNSVmhZV0ZSWVdGaGZOelE1TkRNME1qRmZNekF3ZURNd01DNXFjR2N8MGU2ZWRiNWIxM2U0OWU0OTQ1NzI4NDNiNjJmOGFhNmExNzg4OWE5OWMxNzlmZTFlNDIwZDRhZmM0ZjZjNzVmZA)
![HP1055FTM-4.5IN 749.43.421](/medias/INDREXXXTXXX-74943421-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMDJ8aW1hZ2UvanBlZ3xhRE5rTDJnMU9TOHhNRE0wTXpBMU9USXlOalkxTkM5SlRrUlNSVmhZV0ZSWVdGaGZOelE1TkRNME1qRmZNekF3ZURNd01DNXFjR2N8MGU2ZWRiNWIxM2U0OWU0OTQ1NzI4NDNiNjJmOGFhNmExNzg4OWE5OWMxNzlmZTFlNDIwZDRhZmM0ZjZjNzVmZA)
REXNORD
REXNORD
HP1055FTM-4.5IN 749.43.421
REXNORD REXNORD
Description
HP1055FTM-4.5IN TABLETOP CHAIN ; 749.43.421
Plate Top Chain; 1055 Chain Size; Plastic with Plastic Top; 1" Pitch; 4-1/2" Chain Width; Side Flexing; High Performance Material Type; Stainless Steel Pin Material; 1.732" Base Width; Straight
Part #
HP1055FTM-4.5IN 749.43.421
BDI #
24110775
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HP1055FTM-4-5IN-749-43-421/p/24110775
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
1.68
EAN
0793699543629
Product Group - BDI
M00330
Chain Size
1055
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Weight / LBS
40.93
Long Description
Plate Top Chain; 1055 Chain Size; Plastic with Plastic Top; 1" Pitch; 4-1/2" Chain Width; Side Flexing; High Performance Material Type; Stainless Steel Pin Material; 1.732" Base Width; Straight
Chain Width
4.5 Inch | 114.3 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Thickness
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.339 Inch | 8.6 Millimeter
Base Width
1.732 Inch | 44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh