https://www.bdiexpress.com/medias/INDREXCHNXXX-1757-1PLSTC-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ0Njh8aW1hZ2UvanBlZ3xhREEwTDJnd09TOHhNREl3Tmpjek5qWTNPRGswTWk5SlRrUlNSVmhEU0U1WVdGaGZNVGMxTjE4eFVFeFRWRU5mTXpBd1dETXdNQzVxY0djfGMzZDY0MmI1ZDA0MGQ3ZWQxNDE3ZGRiMDFiYzJhMDI4YzQzYmJkMDExZDJjNWEzY2M0MThkZjkyZDBkZjk3ZDc
REXNORD
REXNORD
HP1757TAB-3.25IN SS PINS
REXNORD REXNORD
Description
HP1757TAB-3.25IN SS PINS ; 81420641 TABLETOP CHAIN NON RET 10/BOX
Plate Top Chain; 1757; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Part #
10145190
BDI #
22604957
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HP1757TAB-3-25IN-SS-PINS/p/22604957
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.45
EAN
0793699374773
Product Group - BDI
M00330
Chain Size
1757
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.125
Long Description
Plate Top Chain; 1757; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Width
3.25 Inch | 82.55 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh