https://www.bdiexpress.com/medias/INDREXXXTXXX-1873TAB-SSGK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0NDB8aW1hZ2UvanBlZ3xhR1ppTDJnMk9DOHhNRE0wTXpFMU16Z3lOemczTUM5SlRrUlNSVmhZV0ZSWVdGaGZNVGczTTFSQlFsOVRVMGRMWHpNd01IZ3pNREF1YW5CbnwxZWQwMWYxYjBmZDFiMWVkYjBiNTQ1OThmZThlNDczNmFmNjAyMTUzMzFmNzk1YTAyYTBhMWEyZTJlMzIxZjE2
REXNORD
REXNORD
HP1873TAB S-4.5IN 81426342
REXNORD REXNORD
Description
HP1873TAB S-4.5IN TABLETOP CHAIN ; 81426342
Plate Top Chain; 1873 Chain Size; Plastic with Plastic Top; 3/4" Pitch; 4-1/2" Chain Width; Side Flexing; High Performance Material Type; 2.23" Tab Width; Straight
Part #
HP1873TAB S-4.5IN 81426342
BDI #
24111125
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HP1873TAB-S-4-5IN-81426342/p/24111125
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.69
EAN
0793699505023
Product Group - BDI
M00330
Chain Size
1873
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
High Performance
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Manufacturer Internal Number
10145394
Weight / LBS
0.19
Long Description
Plate Top Chain; 1873 Chain Size; Plastic with Plastic Top; 3/4" Pitch; 4-1/2" Chain Width; Side Flexing; High Performance Material Type; 2.23" Tab Width; Straight
Plate Thickness
0.16 Inch | 4.064 Millimeter
Tab Width
2.23 Inch | 56.642 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
1.14 Inch | 28.956 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh