https://www.bdiexpress.com/medias/INDREXXXXXXX-19434262-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0NjV8aW1hZ2UvanBlZ3xhR1pqTDJneFl5OHhNRE00T0RrMU16azFOak00TWk5SlRrUlNSVmhZV0ZoWVdGaGZNVGswTXpReU5qSmZNekF3ZURNd01DNXFjR2N8Zjg1YjFmYmQ4NDZmNTdiMmYyMjk1OTk5ZThhY2JjYzIwOTI4YTA0YmRkMGNlNGFhM2E2NTg0YWM3MDJjMzM3Yg
REXNORD
REXNORD
HPM821K10 D60 T1P
REXNORD REXNORD
Description
HPM821K10 D60 T1P TABLETOP CHAIN ; POR 10" WIDE TABLET
Plate Top Chain; 821 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 10" Chain Width; Straight Running; High Performance Material Type; Stainless Steel Pin Material; 5.38" Base Width; Straight
Part #
1268154
BDI #
19434262
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HPM821K10-D60-T1P/p/19434262
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.91
EAN
0793699447873
Product Group - BDI
M00330
Chain Size
821
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Weight / LBS
0.25
Long Description
Plate Top Chain; 821 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 10" Chain Width; Straight Running; High Performance Material Type; Stainless Steel Pin Material; 5.38" Base Width; Straight
Base Width
5.38 Inch | 136.652 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
1.11 Inch | 28.194 Millimeter
Chain Width
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh