Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HS1873TAB GRIP SS-3.75 https://www.bdiexpress.com/medias/INDREXCHNXXX-1873-2SSPT-TAB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc3MjV8aW1hZ2UvanBlZ3xhREF6TDJnM05pOHhNREl3Tmpjek5UVTVOelU1T0M5SlRrUlNSVmhEU0U1WVdGaGZNVGczTTE4eVUxTlFWRjlVUVVKZk16QXdXRE13TUM1cWNHY3xmZDk0ZjAzZDk3YjIyNjU4N2YwZWVmY2ZlYzQ4ZTA4ZmEzMTVjY2UxMGViYzU3MjEyZTY0NWRhNDhiNWRhYzFh
22135811 Table Top Chains 

REXNORD REXNORD

HS1873TAB GRIP SS-3.75

Description

HS1873TAB GRIP SS-3.75 81426451 ; 81426451 TABLETOP CHAIN 3.75" WD

Plate Top Chain; 1873; 2 Piece Stainless Steel with Plastic Top; 1-1/2" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing

Part #

10145401

BDI #
22135811

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

62.92 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 62.92 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.681
EAN
0793699364811
Product Group - BDI
M00330
Chain Size
1873
Basic Construction
2 Piece Stainless Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Green Internally Lubricated Acetal
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Long Description
Plate Top Chain; 1873; 2 Piece Stainless Steel with Plastic Top; 1-1/2" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing
Chain Width
3.75 Inch | 95.25 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh