https://www.bdiexpress.com/medias/INDREXXXXXXX-27495953-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDN8aW1hZ2UvanBlZ3xhRGs0TDJnMVpTOHhNRFkyTURnd09URTNPVEUyTmk5SlRrUlNSVmhZV0ZoWVdGaGZNamMwT1RVNU5UTmZNekF3ZURNd01DNXFjR2N8NmViNzg4NDRjMDFmZmRkZWI2NTIwNGI1NmVhMDk4YTQ5NTc4ZTUwZjZiNWFhZDVkMWE1YjU3N2Q3OWRmNTZhNw
REXNORD
REXNORD
HS1873TAB GRIP SS-3.75IN J NEO WH 50SH
REXNORD REXNORD
Description
HS1873TAB GRIP SS-3.75IN J NEO WH 50SH ; TABLE TOP CHAIN 81421022 NON RETURNABLE
Plate Top Chain; 1873 Chain Size; Plastic with Plastic Top; 3/4" Pitch; 3-3/4" Chain Width; Side Flexing; Heat Stabilized Material Type; 2.23" Tab Width; Straight
Part #
HS1873TAB GRIP SS-3.75IN J NEO WH 50SH
BDI #
27495953
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HS1873TAB-GRIP-SS-3-75IN-J-NEO-WH-50SH/p/27495953
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.29
EAN
0662864303606
Product Group - BDI
M00330
Chain Size
1873
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
Heat Stabilized
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Manufacturer Internal Number
10145201
Weight / LBS
0.38
Long Description
Plate Top Chain; 1873 Chain Size; Plastic with Plastic Top; 3/4" Pitch; 3-3/4" Chain Width; Side Flexing; Heat Stabilized Material Type; 2.23" Tab Width; Straight
Plate Height
1.14 Inch | 28.956 Millimeter
Tab Width
2.23 Inch | 56.642 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Chain Width
3.75 Inch | 95.25 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh