https://www.bdiexpress.com/medias/INDREXCHNXXX-821-1PLSTCRI-LBP-300X300.jpg?context=bWFzdGVyfHJvb3R8MzI0OTN8aW1hZ2UvanBlZ3xhREUxTDJobU9DOHhNREl3T0Rjek9USTVOVEkyTWk5SlRrUlNSVmhEU0U1WVdGaGZPREl4WHpGUVRGTlVRMUpKWDB4Q1VGOHpNREJZTXpBd0xtcHdad3wwZjM4Y2ZjYmNiNTYyNDQ3ZDdiNGQzMzViY2IyMDM1NjY2NGU2NmNjNzU1NDA2YmFjNDYwMWJkMzljYTIwMmI4
REXNORD
REXNORD
LBP821K7.5 HP
REXNORD REXNORD
Description
LBP821K7-1/2 HP CHAIN ; POR HP 81416911
Chain, Plate Top; 821LBP; Plastic with Rubber Insert; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running; Stainless Steel Pin Material
Part #
9020029
BDI #
18621475
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LBP821K7-5-HP/p/18621475
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.86
EAN
0793699132380
Product Group - BDI
M00330
Chain Size
821
Basic Construction
Plastic with Rubber Insert
Component
Chain
Chain Type
Straight Running
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.513
Long Description
Chain, Plate Top; 821LBP; Plastic with Rubber Insert; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running; Stainless Steel Pin Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh