https://www.bdiexpress.com/medias/INDREXCHNXXX-1873-2STL-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4ODZ8aW1hZ2UvanBlZ3xhR1kwTDJnM1pTODVPRE0wTlRVeE16YzNPVFV3TDBsT1JGSkZXRU5JVGxoWVdGOHhPRGN6WHpKVFZFeGZWRUZDWHpNd01IZ3pNREF1YW5CbnxlNTM1N2I2ZjY2YjI1NzAwMjJjZGMzYmM0NWNhOWFlNmY0YzgzNTc3Nzk3OWNkN2RiMDY2N2I4MjcyZGUzMDcz
REXNORD
REXNORD
LF 1873 TAB-K750
REXNORD REXNORD
Description
LF1873K7-1/2 TAB DESIGN PLT TOP CHAIN ; 2 PIECE STEEL WITH PLASTIC TOP
1873; 2 Piece Steel with Plastic Top; Chain; 3/4" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.23" Tab Width; Straight Plate
Part #
1240866
BDI #
18144280
Details
63.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF-1873-TAB-K750/p/18144280
Your Price
$ 63.02 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.771
EAN
0698210695163
Product Group - BDI
M00330
Chain Size
1873
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF1873 TAB
Weight / LBS
1.72
Long Description
1873; 2 Piece Steel with Plastic Top; Chain; 3/4" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.23" Tab Width; Straight Plate
Base Width
0 Inch | 0 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Tab Width
2.23 Inch | 56.642 Millimeter
Plate Height
1.14 Inch | 28.956 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh