SYSTEM PLAST
SYSTEM PLAST
LF 821 K1200
SYSTEM PLAST SYSTEM PLAST
Description
LF 821-K 1200 ; PLASTIC TABLE TOP CHAIN
821; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 12" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 5.37" Base Width; Straight Plate
Part #
11006
BDI #
335186
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF-821-K1200/p/335186
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.049
EAN
0726166147990
Product Group - BDI
M00330
Chain Size
821
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Double Hinge | Double Reinforcing Bar
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11006
Weight / LBS
2.25
Long Description
821; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 12" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 5.37" Base Width; Straight Plate
Plate Thickness
0.19 Inch | 4.826 Millimeter
Base Width
5.37 Inch | 136.398 Millimeter
Plate Height
0.56 Inch | 14.224 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Tab Width
0 Inch | 0 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh