SYSTEM PLAST
SYSTEM PLAST
LF 843 K125
SYSTEM PLAST SYSTEM PLAST
Description
LF 843 K125 CONVEYOR FLAT TOP CHAIN ; NON-RETURNABLE W/PLASTIC TOP 10FT/BOX
843; 2 Piece Steel with Plastic Top; Chain; 1/2" Pitch; 1-1/4" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 0.81" Base Width; Straight Plate
Part #
LF 843 K125
BDI #
335194
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF-843-K125/p/335194
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.254
EAN
0726166182748
Product Group - BDI
M00330
Chain Size
843
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11720
Weight / LBS
0.56
Long Description
843; 2 Piece Steel with Plastic Top; Chain; 1/2" Pitch; 1-1/4" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 0.81" Base Width; Straight Plate
Chain Pitch
0.5 Inch | 12.7 Millimeter
Tab Width
0 Inch | 0 Millimeter
Base Width
0.81 Inch | 20.574 Millimeter
Chain Width
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.16 Inch | 4.064 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Plate Height
0.57 Inch | 14.478 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh