Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LF 863 SS K325 https://www.bdiexpress.com/medias/INDVGECHNXXX-863-2SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1ODR8aW1hZ2UvanBlZ3xhR0l6TDJnNE15ODRPVFl4TkRBek5EVXpORGN3TG1wd1p3fDVjMTM5ZTcxNTk0NzVhN2Q3MDRkNTc4M2I0ZDFkZjE3OWYwNzA0MDJlYmFhMTE5ZDQ5ODM0OGUyNjkwZGIzODE
335209 Table Top Chains 

SYSTEM PLAST SYSTEM PLAST

LF 863 SS K325

Description

LF 863 SS K325 CONVEYOR FLAT TOP CHAIN ; NON-RETURNABLE W/PLASTIC TOP 10FT/BOX

863; 2 Piece Stainless Steel with Plastic Top; Chain; 3/4" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.2" Base Width; Straight Plate

Part #

LF 863 SS K325

BDI #
335209

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.64
EAN
0726166148300
Product Group - BDI
M00330
Chain Size
863
Basic Construction
2 Piece Stainless Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11652
Weight / LBS
1.41
Long Description
863; 2 Piece Stainless Steel with Plastic Top; Chain; 3/4" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.2" Base Width; Straight Plate
Pin Diameter
0.23 Inch | 5.842 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Tab Width
0 Inch | 0 Millimeter
Base Width
1.2 Inch | 30.48 Millimeter
Plate Height
0.83 Inch | 21.082 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh