https://www.bdiexpress.com/medias/INDREXCHNXXX-882-1PLSTC-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTR8aW1hZ2UvanBlZ3xhR1V3TDJnMU1DOHhNRFF4T0RZMU16ZzFOVGMzTkM5SlRrUlNSVmhEU0U1WVdGaGZPRGd5WHpGUVRGTlVRMTlVUVVKZk16QXdlRE13TUM1cWNHY3xkODUyZWFhNTQ2MDk0NGQ5ZTNlNjZiZDkxOTliMWI4NmI0MzJlM2ZhOGY1ZDcyNjZlNDI1ZTFhZmUxNzJmMGI2
REXNORD
REXNORD
LF 882 TAB-K325
REXNORD REXNORD
Description
LF 882 TAB-K325 TABLETOP CHAIN ; 81402575 W/PLASTIC TOP 1-1/2" PITCH
882; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.99" Tab Width; Straight Plate
Part #
1267536
BDI #
18621494
Details
79.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF-882-TAB-K325/p/18621494
Your Price
$ 79.08 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.54
EAN
0698210122515
Product Group - BDI
M00330
Chain Size
882
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF882 TAB
Weight / LBS
1.25
Long Description
882; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.99" Tab Width; Straight Plate
Plate Thickness
0.19 Inch | 4.826 Millimeter
Base Width
0 Inch | 0 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
1.09 Inch | 27.686 Millimeter
Tab Width
2.99 Inch | 75.946 Millimeter
Pin Diameter
0.34 Inch | 8.636 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh