https://www.bdiexpress.com/medias/INDREXCHNXXX-963-2SSPT-HP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg5NzN8aW1hZ2UvanBlZ3xhRFJpTDJobU55OHhNREl3T0Rjek9UYzFOREF4TkM5SlRrUlNSVmhEU0U1WVdGaGZPVFl6WHpKVFUxQlVYMGhRWHpNd01GZ3pNREF1YW5CbnwwYWQ3ZTIwN2NmMGFjM2VkOTkwOWEzODE4Nzc3Y2RlNDY1MjY2NDNhNTU3ZWVhMjgyMzFlNDc3MmYwM2Q4NmIx
REXNORD
REXNORD
LF 963 SS-K325
REXNORD REXNORD
Description
LF963SSK3-1/4 TABLETOP CHAIN ; LF963 3.25" W 1.5" PIT STRAIGHT RUNNING
963; 2 Piece Stainless Steel with Plastic Top; Chain; 3/4" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.34" Base Width; Straight Plate
Part #
1267655
BDI #
18621502
Details
106.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF-963-SS-K325/p/18621502
Your Price
$ 106.50 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.59
EAN
0698210821470
Product Group - BDI
M00330
Chain Size
963
Basic Construction
2 Piece Stainless Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Heavy Duty
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF963 3.25
Weight / LBS
1.41
Long Description
963; 2 Piece Stainless Steel with Plastic Top; Chain; 3/4" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.34" Base Width; Straight Plate
Chain Pitch
0.75 Inch | 19.05 Millimeter
Base Width
1.34 Inch | 34.036 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Plate Height
0.91 Inch | 23.114 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Tab Width
0 Inch | 0 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh